1" X 3' RED DRINKLINE EPDM SS TC + TC
- Mfr # DNK100-03TC
- Zoro # G416093815
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1 in x 1 in
Hose Inside Dia.
1 in
Hose Length
3 ft
Vacuum Rating
none
Temp. Range
-40 Degrees to 220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DNK100-03TC
- Zoro #
- G416093815
- UPC #
- -
- Country of Origin
- Canada
- Item
- Food Grade Discharge Hose Assembly
- Vacuum Rating
- none
- Temp. Range
- -40 Degrees to 220 Degrees F
- Hose Fitting A Type
- TC
- For Media Type
- Non-Oil Liquid
- Hose Fitting B Material
- Stainless Steel
- Hose Reinforcement Material
- Synthetic Fabric
- Hose Fitting B Type
- TC
- Max. Working Pressure @ 70 F
- 250 psi
- Hose Fitting A Material
- Stainless Steel
- Hose Tube Material
- EPDM
- Hose Cover Material
- EPDM
- Hose Color
- Red
- Fitting Material
- Stainless Steel x Stainless Steel
- Safety Factor
- 4:1
Dimensions
- Fitting Size
- 1 in x 1 in
- Hose Inside Dia.
- 1 in
- Hose Length
- 3 ft
- Hose Outside Dia.
- 1 299/500 in
Description
Food Grade Discharge Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 299/500 in, Hose Length 3 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Red, Vacuum Rating none, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 220 Degrees F, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type TC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.