Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 5 ft Lead Hose 300 psi

  • Mfr # HZR05030-05-14-G

  • Zoro # G6210961


product price: $35.79
/ea

Key Features

Pneumatic Hose Length
5 ft.
Pneumatic Hose Temp. Range
190 Degrees F
Max. Temp. (F)
190
Hose Length (Ft.)
5
Swivel
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZR05030-05-14-G
Zoro #
G6210961
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
5 ft.
Hose Length (Ft.)
5
Pnuematic Hose Fitting Size
1/2"
Hose Inside Dia.
1/2 in
Pneumatic Hose Inside Dia.
1/2"
Hose Inside Dia. (In.)
1/2
Hose Length
5 ft
Fitting Size
1/2 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Outside Dia.
7/8 in
Hose Fitting A Size
1/2 in

Details

Item
Replacement Hose
Pneumatic Hose Temp. Range
190 Degrees F
Max. Temp. (F)
190
Swivel
Yes
Max. Pressure (PSI)
300
Grade
Heavy Duty
Thread
(M)NPT x (M)NPT
Max. Temp.
190 Degrees F
Pneumatic Hose Max. Pressure
300 psi
Hose Ends
1/2 in
Max. Pressure
300 psi
Type
Air/Water
Safety Factor
4:1
Hose End Configuration
1/2 in MNPT
Fitting Type
NPT x NPT
Maximum Operating Temperature
210 Degrees F
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Hose Fitting A Type
Swivel
Hose Strain Relief
No
Hose Tube Material
EPDM
Hose Fitting B Type
Solid NPT
Hose Fitting B Gender
Male
Hose Cover Material
EPDM
Hose Fitting A Gender
Male
Burst Pressure
1,200 psi
Hose Reinforcement Material
Fiber
Hose Color
Red

Description

Replacement Hose, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 5 ft, Hose Fitting A Material Brass, Hose Fitting A Type Swivel, Hose Fitting A Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Material Brass, Hose Fitting B Type Solid NPT, Hose Fitting B Gender Male, Hose Fitting B Size 1/2 in, Hose Color Red, 210 Degrees F, Burst Pressure 1,200 psi, Hose Strain Relief No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.