Shop CONTINENTAL
See all product information
Create Account
Air and Multipurpose Hose Assembly
- Mfr # F5Z02530-03-14
- Zoro # G516526688
product price:Â
$
17.25
/ea
Key Features
Hose Configuration
Coupled Assembly
Temp. Range
-40 Degrees to 158 Degrees F
Hose Inside Dia.
1/4 in
Hose Length
3 ft
Safety Factor
4:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5Z02530-03-14
- Zoro #
- G516526688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 3 ft
- Hose Fitting B Size
- 1/4 in
- Hose Fitting A Size
- 1/4 in
- Hose Outside Dia.
- 1/2 in
Details
- Item
- Air and Multipurpose Hose Assembly
- Hose Configuration
- Coupled Assembly
- Temp. Range
- -40 Degrees to 158 Degrees F
- Safety Factor
- 4:1
- Standards
- ARPM Class B
- Hose Fitting B Type
- MNPT Swivel
- Hose Tube Material
- TPE
- Hose Fitting A Material
- Brass
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Fitting B Material
- Brass
- Hose Fitting A Type
- MNPT
- Hose Reinforcement Material
- Polyester Yarn
- Hose Cover Material
- TPE
- Hose Color
- Orange
Description
Air and Multipurpose Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 3 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Material Polyester Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT Swivel, Hose Fitting A Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.