1/4" Air Hose 200 psi Black
- Mfr # 20025553
- Zoro # G7499418
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Pneumatic Hose Color
Black
Pneumatic Hose Inside Dia.
1/4"
Pneumatic Hose Max. Pressure
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20025553
- Zoro #
- G7499418
- UPC #
- 604669168967
- Country of Origin
- Mexico
Dimensions
- Pneumatic Hose Inside Dia.
- 1/4"
Details
- Item
- Air Hose,200 PSI,1/4",Black
- Pneumatic Hose Color
- Black
- Pneumatic Hose Max. Pressure
- 200 psi
Description
Air Hose,200 PSI,1/4 In.,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.