Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" ID x 50 ft. PVC Air Hose 300 PSI BL

  • Mfr # PLB02530-50

  • Zoro # G5239486


product price: $38.59
/ea

Key Features

Hose Cover Material
PVC
Temp. Range
-10 Degrees to 158 Degrees F
Hose Configuration
Bulk Hose
Air Hose Type
General
Burst Pressure
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLB02530-50
Zoro #
G5239486
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Hose Outside Dia.
0.4375 in

Details

Item
Air Hose
Hose Cover Material
PVC
Temp. Range
-10 Degrees to 158 Degrees F
Hose Configuration
Bulk Hose
Air Hose Type
General
Burst Pressure
1,200 psi
Hose Strain Relief
No
Safety Factor
4:1
Hose Tube Material
PVC
Hose Reinforcement Material
Fiber
Hose Color
Blue
Max. Working Pressure @ 70 F
300 psi
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water

Description

Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.4375 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.