1/4" ID x 50 ft. PVC Air Hose 300 PSI YL

  • Mfr # PLY02530-50

  • Zoro # G3854783


product price:  $38.19
/ea

Key Features

Max. Working Pressure @ 70 F
300 psi
Temp. Range
-10 Degrees to 158 Degrees F
Safety Factor
4:1
Burst Pressure
1,200 psi
Hose Configuration
Bulk Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLY02530-50
Zoro #
G3854783
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Hose Outside Dia.
0.4375 in

Details

Item
Air Hose
Max. Working Pressure @ 70 F
300 psi
Temp. Range
-10 Degrees to 158 Degrees F
Safety Factor
4:1
Burst Pressure
1,200 psi
Hose Configuration
Bulk Hose
Hose Color
Yellow
Hose Tube Material
PVC
Hose Reinforcement Material
Fiber
Hose Cover Material
PVC
Air Hose Type
General
Hose Strain Relief
No
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water

Description

Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.4375 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.