Zoro Homepage

1/4" x 25 ft EPDM Coupled Air Hose 200 psi Black

  • Mfr # 20031488

  • Zoro # G3049067


product price: $37.25
/ea

Key Features

Pneumatic Hose Length
25 ft.
Tube Material
EPDM
Cover Material
EPDM
Hose Media
Air, Mild Chemicals, Water
Pneumatic Hose Fitting Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20031488
Zoro #
G3049067
UPC #
190735623732
Country of Origin
United States

Dimensions

Pneumatic Hose Length
25 ft.
Pneumatic Hose Fitting Size
1/4"
Pneumatic Hose Inside Dia.
1/4"
Pnuematic Hose Fitting Size
1/4"
Outside Dia.
0.500"
Fitting Size
1/4 in x 1/4 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Hose Inside Dia.
1/4 in
Hose Length
25 ft
Hose Outside Dia.
1/2 in

Details

Item
Air Hose
Tube Material
EPDM
Cover Material
EPDM
Hose Media
Air, Mild Chemicals, Water
Safety Factor
4:1
Pneumatic Hose Thread Type
(M)NPT
Pneumatic Hose Color
Black
Pneumatic Hose Temp. Range
-20 Degrees to 190 Degrees F
Hose Configuration
Coupled Assembly
Coupled Assembly / Bulk
Coupled Assembly
Temp. Range
-20 Degrees to 190 Degrees F
Pneumatic Hose Product Group
Air Hose
Pneumatic Hose Max. Pressure
200 psi
Standards
RMA Class C
Max. Working Pressure @ 70 F
200 psi
Hose Tube Material
EPDM
Hose Fitting B Material
Brass
Hose Fitting B Type
MNPT
Hose Cover Material
EPDM
Hose Fitting A Type
MNPT
Hose Fittings
Brass 1/4 in MNPT x Brass 1/4 in MNPT
Hose Color
Black
Hose Fitting A Material
Brass
Fitting Type
MNPT x MNPT
Fitting Material
Brass x Brass
Not Recommended Chemicals
For Media Type

Description

Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.