2" Chemical Hose GN
Mfr # 20018493
Zoro # G7634000
product price: $2,997.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Hose Inside Dia.
2 in
Hose Length
100 ft
Hose Color
Green
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20018493
Zoro #
G7634000
UPC #
037256128257
Country of Origin
Canada
Dimensions
Hose Inside Dia.
2 in
Hose Length
100 ft
Hose Outside Dia.
2 11/20 in
Bend Radius
6 in
Details
Item
Chemical Hose
Hose Color
Green
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
200 psi
Hose Tube Material
UHMW-PE
Compatible Chemicals
Alkylation, Atmospheric Distillation, Catalytic Reformer, Coker, FCC Feed Hydrotreater, Fluid Catalytic Cracker, Hydrotreater, Isomerization, Utilities, Vacuum Distillation, Wastewater
Hose Reinforcement Material
Synthetic Fabric
For Media Type
Alkylation, Atmospheric Distillation, Catalytic Reformer, Coker, FCC Feed Hydrotreater, Fluid Catalytic Cracker, Hydrotreater, Isomerization, Utilities, Vacuum Distillation, Wastewater
Description
Chemical Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 11/20 in, Hose Length 100 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Green, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.