2" X 20' GRY FLXTRA FOOD LT SS C+E
- Mfr # FTG200-20CE
- Zoro # G416093488
product price:Â
$
1,648.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
2 in
Hose Length
20 ft
Hose Color
Gray
Temp. Range
-25 Degrees to 212 Degrees F
Hose Outside Dia.
2.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTG200-20CE
- Zoro #
- G416093488
- UPC #
- -
- Country of Origin
- Canada
- Item
- Food Grade Transfer Hose Assembly
- Hose Color
- Gray
- Temp. Range
- -25 Degrees to 212 Degrees F
- Hose Tube Material
- NBR/PVC
- Vacuum Rating
- 29 in of Hg
- Fitting Material
- Stainless Steel x Stainless Steel
- Max. Working Pressure @ 70 F
- 150 psi
- Hose Reinforcement Material
- Synthetic Fabric
- Hose Fitting A Type
- C
- Hose Fitting B Material
- Stainless Steel
- For Media Type
- Dry Food, Wet Food
- Hose Fitting A Material
- Stainless Steel
- Hose Fitting B Type
- E
Dimensions
- Hose Inside Dia.
- 2 in
- Hose Length
- 20 ft
- Hose Outside Dia.
- 2.44 in
- Bend Radius
- 3 in
- Fitting Size
- 2 in x 2 in
Description
Food Grade Transfer Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 11/25 in, Hose Length 20 ft, Hose Tube Material NBR/PVC, Hose Reinforcement Type Synthetic Textile Fabric Plies and Two Galvanized, Hose Reinforcement Material Synthetic Fabric, Hose Color Gray, Vacuum Rating 29 in of Hg, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 212 Degrees F, Bend Radius 3 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.