Shop CONTINENTAL

2/D162 Banded V-Belt, 167" Outside Length, 2-1/2" Top Width, 3/4" Thickness, 2 Ribs

  • Mfr # 2/D162

  • Zoro # G5275273


product price:  $381.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
D
Industry Number
2/D162
Number of Ribs
2
Top Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2/D162
Zoro #
G5275273
UPC #
037256253478
Country of Origin
United States

Dimensions

Top Width
2-1/2 in
Thickness
3/4 in
Outside Length
167 in
Belt Trade Size
D

Details

Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
D
Industry Number
2/D162
Number of Ribs
2
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
For Use With
Multiple Belt Systems
Construction
Reinforced Tie Band, Wrapped
Minimum Operating Temperature
-40 Degrees F
Edge Construction
Wrapped
Belt Material
Polybutadiene
Resistance Properties
Heat-Resistant, Oil-Resistant
Maximum Operating Temperature
140 Degrees F
Number of Bands
2
Belt Series
Conti(R) V Torque Team
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 2/D162, Number of Bands 2, Outside Length 167 in, Reinforcing Cord Material Polyester, Thickness 3/4 in, Top Width 2 1/2 in, Belt Trade Size D, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.