Zoro Homepage

3" ID x 50 ft Material Hose BL

  • Mfr # 20013140

  • Zoro # G2985841


product price: $648.99
/ea
Sold in multiples of 8 for $5,191.92
Item requires special delivery charges. A $10.63 per item surcharge will be applied.

Key Features

Hose Inside Dia.
3 in
Hose Length
50 ft
Hose Color
Blue
Temp. Range
0 Degrees to 158 Degrees F
Hose Cover Material
PVC Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20013140
Zoro #
G2985841
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
50 ft
Hose Outside Dia.
3 19/32 in
Outside Dia. - Material Hose
3-19/32"
Length
50 ft.
Hose Outside Dia. (In.)
3.60
Hose Length (Ft.)
50
Length - Material Hose
50 ft.
Outside Dia.
3-19/32"
Inside Dia.
3"
Hose Inside Dia. (In.)
3
Inside Dia. - Material Hose
3"

Details

Item
Material Hose
Hose Color
Blue
Temp. Range
0 Degrees to 158 Degrees F
Hose Cover Material
PVC Nitrile
Safety Factor
3:1
Max. Pressure (PSI)
40
Type
Bulk
Color
Blue
Cover Material
PVC/Nitrile
Max. Pressure - Material Hose
40 psi
Max. Pressure
40 psi
Temp. Range (F)
0 to 158
Tube Material
Thermoplastic Polyurethane
Tube Material - Material Hose
Thermoplastic Polyurethane
Type - Material Hose
Material Hose
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
40 psi
Hose Tube Material
TPU
For Media Type
Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Fuel Oil, Glycerin, Heptane, Hexane, Hydrochloric Acid, Hydrofluoric Acid, Methanol, Nitric Acid, Nitrogen Gas, Sodium Bisulfate, Sodium Hydroxide, Solvents, Sulfuric Acid, Water
Not Recommended Chemicals

Description

Material Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 19/32 in, Hose Length 50 ft, Hose Tube Material TPU, Hose Cover Material PVC Nitrile, Hose Color Blue, Max. Working Pressure @ 70 F 40 psi, Safety Factor 3:1, Temp. Range 0 Degrees to 158 Degrees F, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.