Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" X 10' GRY FLXTRA FOOD LT BULK

  • Mfr # FTG300-10

  • Zoro # G616093370


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Hose Outside Dia.
3 33/64 in
Bend Radius
6 in
Standards
3-A Compliant, FDA, USDA
Vacuum Rating
29 in Hg
Hose Configuration
Bulk Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTG300-10
Zoro #
G616093370
UPC #
-
Country of Origin
Canada

Dimensions

Hose Outside Dia.
3 33/64 in
Bend Radius
6 in
Hose Length
10 ft
Hose Inside Dia.
3/4 in

Details

Standards
3-A Compliant, FDA, USDA
Vacuum Rating
29 in Hg
Item
Bulk Food Grade Transfer Hose
Hose Configuration
Bulk Hose
Hose Color
Gray
Maximum Operating Temperature
212 Degrees F
For Media Type
Dry Food, Wet Food
Minimum Operating Temperature
-25 Degrees F
Hose Reinforcement Material
Synthetic Textile Fabric

Description

Bulk Food Grade Transfer Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 3 33/64 in, Hose Length 10 ft, Hose Reinforcement Material Synthetic Textile Fabric, Hose Color Gray, Vacuum Rating 29 in Hg, Temp. Range -25 Degrees to 212 Degrees F, Standards 3-A Compliant, FDA, USDA, Bend Radius 6 in, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.