Shop CONTINENTAL
See all product information
3/3V1250 Banded V-Belt, 125" Outside Length, 1-9/64" Top Width, 5/16" Thickness, 3 Ribs
Mfr # 3/3V1250
Zoro # G5274287
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
3V
Industry Number
3/3V1250
Number of Ribs
3
Top Width
1-9/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 3/3V1250
- Zoro #
- G5274287
- UPC #
- 037256078880
- Country of Origin
- United States
Dimensions
- Top Width
- 1-9/64 in
- Thickness
- 5/16 in
- Outside Length
- 125 in
- Belt Trade Size
- 3V
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- V-Belt Section
- 3V
- Industry Number
- 3/3V1250
- Number of Ribs
- 3
- Material
- SBR/NBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Reinforced Tie Band, Wrapped
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- Polybutadiene
- Maximum Operating Temperature
- 140 Degrees F
- Number of Bands
- 3
- Edge Construction
- Wrapped
- Standards
- RMA
- Belt Series
- Conti(R) V Torque Team
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3V1250, Number of Bands 3, Outside Length 125 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1 9/64 in, Belt Trade Size 3V, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.