Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" ID Rubber Steam Hose BK

  • Mfr # 20344135

  • Zoro # G2674235


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Hose Color
Black
Temp. Range
0 Degrees to 450 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20344135
Zoro #
G2674235
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Hose Outside Dia.
1 1/4 in
Length - Steam Hose
50 ft.
Hose Outside Dia. (In.)
1-1/4
Hose Length (Ft.)
50
Inside Dia. - Steam Hose
3/4"
Hose Inside Dia. (In.)
3/4
Fitting Size - Steam Hose
3/4" (M)NPT x 3/4" (F)NPT
Fitting Size
3/4 in x 3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Item
Steam Hose
Hose Color
Black
Temp. Range
0 Degrees to 450 Degrees F
Hose Cover Material
EPDM
Safety Factor
10:1
Color - Steam Hose
Black
Tube Material
Synthetic Rubber
Temp. Range - Steam Hose
0 Degrees to 450 Degrees F
Hose Configuration
Coupled Assembly
Type
Coupled Assembly
Max. Pressure
250 psi
Reinforcement
Double Wire Braid
Max. Pressure (PSI)
250
Cover Material
Synthetic Rubber
Color
Black
Temp. Range (F)
0 to 450
NPT (In.)
3/4 (M)NPT x 3/4 (F)NPT
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Carbon Steel
Hose Tube Material
EPDM
Hose Fittings
Carbon Steel 3/4 in MNPT x Carbon Steel 3/4 in FNPT
Hose Fitting A Type
MNPT
Hose Fitting B Material
Carbon Steel
Hose Fitting A Material
Carbon Steel
Max. Working Pressure @ 70 F
250 psi
Standards
1000 hr Steam Rack Test, MIL-29210
Hose Fitting B Type
FNPT
For Media Type
Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Steam, Sulfuric Acid, Water
Not Recommended Chemicals
Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Oxygen, Parrafins (Wax), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene

Description

Steam Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/4 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Safety Factor 10:1, Temp. Range 0 Degrees to 450 Degrees F, Standards 1000 hr Steam Rack Test, MIL-29210, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.