Zoro Homepage

3/4" ID x 200 ft. PVC Air Hose 250 PSI BL

  • Mfr # PLB07525-200

  • Zoro # G5244867


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-10 Degrees to 158 Degrees F
Hose Cover Material
PVC
Hose Outside Dia.
1.125 in
Hose Strain Relief
No
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB07525-200
Zoro #
G5244867
UPC #
-
Country of Origin
United States

Dimensions

Hose Outside Dia.
1.125 in
Hose Length
200 ft
Hose Inside Dia.
3/4 in

Details

Item
Air Hose
Temp. Range
-10 Degrees to 158 Degrees F
Hose Cover Material
PVC
Hose Color
Blue
Hose Strain Relief
No
Safety Factor
4:1
Burst Pressure
1,000 psi
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
250 psi
Hose Reinforcement Material
Fiber
Air Hose Type
General
Hose Tube Material
PVC
For Media Type
Automatic Transmission Fluid, Diesel Fuel, Ethanol, Fuel Oil, Gasoline, Heptane, Hexane, Kerosene, Mineral Oil, Motor Oil, Water

Description

Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.125 in, Hose Length 200 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.