3/4" x 3 ft Lead Hose 300 psi
Mfr # HZR07530-03-14-G
Zoro # G6210946
product price: $39.19
/eaKey Features
Pneumatic Hose Length
3 ft.
Hose Inside Dia. (In.)
3/4
Type
Air/Water
Max. Temp.
190 Degrees F
Max. Temp. (F)
190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HZR07530-03-14-G
Zoro #
G6210946
UPC #
-
Country of Origin
United States
Dimensions
Pneumatic Hose Length
3 ft.
Hose Inside Dia. (In.)
3/4
Hose Length (Ft.)
3
Pneumatic Hose Inside Dia.
3/4"
Pnuematic Hose Fitting Size
3/4"
Hose Inside Dia.
3/4 in
Hose Length
36 in
Fitting Size
3/4 in x 3/4 in
Hose Outside Dia.
1 1/8 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Description
Replacement Hose, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 36 in, Hose Fitting A Material Brass, Hose Fitting A Type Swivel, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Type Solid NPT, Hose Fitting B Gender Male, Hose Fitting B Size 3/4 in, Hose Color Red, 210 Degrees F, Burst Pressure 1,200 psi, Hose Strain Relief No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.