Shop CONTINENTAL
See all product information
Create Account
3/4" X25' CLR/WHT 120# PVC FOOD SS C+E
- Mfr # NFW075-25CE
- Zoro # G516093852
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Hose Length
25 ft
Hose Color
Clear/White
Temp. Range
-15 Degrees to 158 Degrees F
Hose Outside Dia.
1 1/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NFW075-25CE
- Zoro #
- G516093852
- UPC #
- -
- Country of Origin
- United States
- Item
- Food Grade Transfer Hose Assembly
- Hose Color
- Clear/White
- Temp. Range
- -15 Degrees to 158 Degrees F
- Hose Tube Material
- PVC
- Vacuum Rating
- 29 in of Hg
- Max. Working Pressure @ 70 F
- 120 psi
- Fitting Material
- Stainless Steel x Stainless Steel
- Hose Fitting A Type
- C
- For Media Type
- Dry Food, Wet Food
- Hose Reinforcement Material
- PVC
- Hose Fitting B Material
- Stainless Steel
- Hose Fitting A Material
- Stainless Steel
- Hose Fitting B Type
- E
- Safety Factor
- 3:1
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Length
- 25 ft
- Hose Outside Dia.
- 1 1/100 in
- Fitting Size
- 3/4 in x 3/4 in
- Bend Radius
- 3 in
Description
Food Grade Transfer Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/100 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type High-Density Rigid, Hose Reinforcement Material PVC, Hose Color Clear/White, Vacuum Rating 29 in of Hg, Max. Working Pressure @ 70 F 120 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Bend Radius 3 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.