Shop CONTINENTAL
See all product information
Create Account
3/4"X25' RED DRINKLINE EPDM SS C+E
- Mfr # DNK075-25CE
- Zoro # G216093749
product price:Â
$
825.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
3/4 in x 3/4 in
Hose Length
25 ft
Vacuum Rating
none
Hose Inside Dia.
3/4 in
Hose Fitting A Type
C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DNK075-25CE
- Zoro #
- G216093749
- UPC #
- -
- Country of Origin
- Canada
- Item
- Food Grade Discharge Hose Assembly
- Vacuum Rating
- none
- Hose Fitting A Type
- C
- Hose Reinforcement Material
- Synthetic Fabric
- For Media Type
- Non-Oil Liquid
- Hose Fitting B Type
- E
- Hose Fitting A Material
- Stainless Steel
- Fitting Material
- Stainless Steel x Stainless Steel
- Hose Cover Material
- EPDM
- Hose Tube Material
- EPDM
- Hose Fitting B Material
- Stainless Steel
- Max. Working Pressure @ 70 F
- 250 psi
- Temp. Range
- -40 Degrees to 220 Degrees F
- Hose Color
- Red
- Safety Factor
- 4:1
Dimensions
- Fitting Size
- 3/4 in x 3/4 in
- Hose Length
- 25 ft
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia.
- 1 319/1000 in
Description
Food Grade Discharge Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 319/1000 in, Hose Length 25 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Red, Vacuum Rating none, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 220 Degrees F, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.