4 PLY WATER DISCHARGE RUBBER, 1-1/2 X 100, SOLD IN 100 FOOT LENGTH INCREMENTS
- Mfr # 4354-0150-100
- Zoro # G416478216
product price:Â
$
8.49
/ea
Sold in multiples of 100 for
$849.00
Key Features
Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
1-1/2 in
Outside Dia.
2 in
Max. Pressure
250 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4354-0150-100
- Zoro #
- G416478216
- UPC #
- 746041325053
- Country of Origin
- Türkiye
Dimensions
- Inside Dia.
- 1-1/2 in
- Outside Dia.
- 2 in
- Length
- 100 ft
- Bend Radius
- 15 in
Details
- Tube Material
- Styrene Butadiene Rubber (SBR)
- Max. Pressure
- 250 psi
- Color
- Black
- Reinforcement
- 4 Synthetic Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.