3/8" x 100' Yellow EPDM Rubber Air Hose, 250 PSI, 3/8" MNPT x MNPT

  • Mfr # HZY03830-100-11

  • Zoro # G4318580


product price:  $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HZY03830-100-11
Zoro #
G4318580
UPC #
-
Country of Origin
United States

Description

Yellow Multipurpose Rubber Air Hose, 250 PSI, Coupled Assembly, 3/8 in. ID, 100ft. length, 3/8 in. Male NPT x 3/8 in. Male NPT Brass Fittings, Temp. Range -40 to 210 Degrees F, Tube Material EPDM, Cover Material EPDM, Spiral Synthetic Yarn Reinforcement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.