3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi YL
Mfr # PLY03830-20-33
Zoro # G4282623
product price: $19.89
/eaKey Features
Pneumatic Hose Length
20 ft.
Tube Material
PVC
Pnuematic Hose Fitting Size
1/4"
Hose Inside Dia.
3/8 in
Coupled Assembly / Bulk
Coupled Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLY03830-20-33
Zoro #
G4282623
UPC #
-
Country of Origin
United States
Dimensions
Pneumatic Hose Length
20 ft.
Pnuematic Hose Fitting Size
1/4"
Hose Inside Dia.
3/8 in
Hose Outside Dia.
5/8 in
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting B Size
1/4 in
Hose Length
20 ft
Pneumatic Hose Inside Dia.
3/8"
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 20 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyethylene, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.