Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/B56 Banded V-Belt, 59" Outside Length, 1-63/64" Top Width, 13/32" Thickness, 3 Ribs

  • Mfr # 3/B56

  • Zoro # G5265659


product price: $63.19
/ea

Key Features

V-Belt Type
Banded V-Belt
V-Belt Section
B
Industry Number
3/B56
Outside Length
59"
Number of Ribs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/B56
Zoro #
G5265659
UPC #
037256048906
Country of Origin
Mexico

Dimensions

Outside Length
59"
Top Width
1-63/64"
Thickness
13/32"
Belt Trade Size
B

Details

Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
B
Industry Number
3/B56
Number of Ribs
3
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Reinforced Tie Band, Wrapped
Temp. Range
-40 Degrees to 230 Degrees F
Edge Construction
Wrapped
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
230 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of Bands
3
Belt Material
Polybutadiene

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3/B56, Number of Bands 3, Outside Length 59 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 1 63/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.