Shop CONTINENTAL

3/BX53 Banded Cogged V-Belt, 56" Outside Length, 1-63/64" Top Width, 13/32" Thickness, 3 Ribs

  • Mfr # 3/BX53

  • Zoro # G6274270


product price:  $68.29
/ea

Key Features

V-Belt Type
Banded Cogged
V-Belt Section
BX
Industry Number
3/BX53
Number of Ribs
3
Top Width
1-63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3/BX53
Zoro #
G6274270
UPC #
037256048784
Country of Origin
United States

Dimensions

Top Width
1-63/64 in
Thickness
13/32 in
Outside Length
56 in
Belt Trade Size
BX

Details

Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged
V-Belt Section
BX
Industry Number
3/BX53
Number of Ribs
3
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Construction
Reinforced Tie Band, Raw Edge, Cogged
For Use With
Multiple Belt Systems
Maximum Operating Temperature
230 Degrees F
Edge Construction
Raw Edge
Number of Bands
3
Belt Material
Polybutadiene
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Series
Conti(R) VX Torque Team
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/BX53, Number of Bands 3, Outside Length 56 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 63/64 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.