Shop CONTINENTAL

3/C180 Banded V-Belt, 184" Outside Length, 2-41/64" Top Width, 17/32" Thickness, 3 Ribs

  • Mfr # 3/C180

  • Zoro # G5256093


product price:  $301.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

V-Belt Type
Banded
V-Belt Section
C
Industry Number
3/C180
Number of Ribs
3
Top Width
2-41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3/C180
Zoro #
G5256093
UPC #
037256052125
Country of Origin
Italy

Dimensions

Top Width
2-41/64 in
Thickness
17/32 in
Outside Length
184 in
Belt Trade Size
C

Details

Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
C
Industry Number
3/C180
Number of Ribs
3
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
For Use With
Multiple Belt Systems
Construction
Reinforced Tie Band, Wrapped
Number of Bands
3
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Heat-Resistant, Oil-Resistant
Maximum Operating Temperature
140 Degrees F
Belt Material
Polybutadiene
Edge Construction
Wrapped
Belt Series
Conti(R) V Torque Team
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C180, Number of Bands 3, Outside Length 184 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 2 41/64 in, Belt Trade Size C, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.