4/B210 Banded V-Belt, 213" Outside Length, 2-41/64" Top Width, 13/32" Thickness, 4 Ribs
Mfr # 4/B210
Zoro # G5275389
product price: $293.99
/eaKey Features
V-Belt Type
Banded V-Belt
V-Belt Section
B
Industry Number
4/B210
Outside Length
213"
Number of Ribs
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4/B210
Zoro #
G5275389
UPC #
037256051036
Country of Origin
United States
Dimensions
Outside Length
213"
Top Width
2-41/64"
Thickness
13/32"
Belt Trade Size
B
Details
Item
Banded V-Belt
V-Belt Type
Banded V-Belt
V-Belt Section
B
Industry Number
4/B210
Number of Ribs
4
Material
Polybutadiene
For Use With
Multiple Belt Systems
Reinforcing Cord Material
Polyester
Construction
Reinforced Tie Band, Wrapped
Temp. Range
-40 Degrees to 140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
4
Belt Material
Polybutadiene
Edge Construction
Wrapped
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 4/B210, Number of Bands 4, Outside Length 213 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 2 41/64 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.