Shop CONTINENTAL
See all product information
Create Account
4/BX78 Banded Cogged V-Belt, 81" Outside Length, 2-41/64" Top Width, 13/32" Thickness, 4 Ribs
Mfr # 4/BX78
Zoro # G5236749
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged
V-Belt Section
BX
Industry Number
4/BX78
Number of Ribs
4
Top Width
2-41/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4/BX78
Zoro #
G5236749
UPC #
037256049712
Country of Origin
Italy
Dimensions
Top Width
2-41/64 in
Thickness
13/32 in
Outside Length
81 in
Belt Trade Size
BX
Details
Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged
V-Belt Section
BX
Industry Number
4/BX78
Number of Ribs
4
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
For Use With
Multiple Belt Systems
Construction
Reinforced Tie Band, Raw Edge, Cogged
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
230 Degrees F
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Material
Polybutadiene
Number of Bands
4
Edge Construction
Raw Edge
Belt Series
Conti(R) VX Torque Team
System of Measurement
Inch
Profile Type
Single-Sided
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 4/BX78, Number of Bands 4, Outside Length 81 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 2 41/64 in, Belt Trade Size BX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.