5/8 in ID x 100 ft L Garden Hose, Plant-based Polymer Tube, Red, Brass x Brass Fitting

  • Mfr # 20580275

  • Zoro # G011297472


product price:  $95.79
/ea
Free Shipping & Returns

Key Features

Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Plant-based Polymer
Hose Reinforcement Material
Synthetic Yarn
Hose Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20580275
Zoro #
G011297472
UPC #
037256219818
Country of Origin
Mexico

Dimensions

Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Diameter
1-1/16 in
Hose Fitting A Size
5/8 in
Hose Fitting B Size
5/8 in
Hose Fitting B Length
1-73/100 in
Hose Fitting A Length
1-3/25 in

Details

Hose Tube Material
Plant-based Polymer
Hose Reinforcement Material
Synthetic Yarn
Hose Color
Red
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Garden Hose
Kink Resistant
Yes
Temp. Range
-40 Degrees to 190 Degrees F
Hose Configuration
Coupled Assembly
Fitting Material
Brass x Brass
Max. Working Pressure @ 70 F
130 psi
Hose Fitting A Gender
1 3/25 in
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Hose Cover Material
EPDM

Description

Item Garden Hose, Fitting Material Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 1 1/16 in, Hose Fitting A Gender 1 3/25 in, Hose Fitting A Material Brass, Hose Fitting A Size 5/8 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 73/100 in, Hose Fitting B Material Brass, Hose Fitting B Size 5/8 in, Hose Fitting B Type FGHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.