Shop TORO
See all product information
Create Account
Power Sweep 160 mph 155 CFM Electric Handheld Blower Tool Only
- Mfr # 51585
- Zoro # G000540459
product price:
$
78.89
/ea
Key Features
Power Source
Corded
Blower Type
Handheld
Number of Speeds
2
Maximum Air Speed
160 mph
Maximum Air Flow
155 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51585
- Zoro #
- G000540459
- UPC #
- 21038515854
- Country of Origin
- Mexico
- Power Source
- Corded
- Blower Type
- Handheld
- Item
- Leaf Blower
- Number of Speeds
- 2
- Maximum Air Speed
- 160 mph
- Maximum Air Flow
- 155 cfm
Description
The Toro Power Sweep is the perfect blower for clearing leaves and debris from sidewalks, decks and driveways. This blower has a 2-speed motor and generates air force of 160 mph and is very lightweight - only 4.6 pounds.
- • Perfect for clearing leaves and debris from sidewalks, decks and driveways
- • The speed control switch is located right on the handle and falls comfortably beneath your thumb
- • The low speed offers greater control in tight spaces, while the high speed setting gives you the power to wrap up the job
- • Generates powerful air speed of up to 160 mph
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.