5/8 in ID x 500 ft L Garden Hose, EPDM Tube, Black

  • Mfr # 20026474

  • Zoro # G811248667


product price:  $755.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Hose Length
500 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
EPDM
Hose Reinforcement Material
Synthetic Yarn
Hose Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026474
Zoro #
G811248667
UPC #
037256131639
Country of Origin
United States

Dimensions

Hose Length
500 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
EPDM
Hose Reinforcement Material
Synthetic Yarn
Hose Color
Black
Hose Fitting A Type
No Fittings
Hose Fitting B Type
No Fittings
Item
Garden Hose
Kink Resistant
Yes
Temp. Range
-40 Degrees to 210 Degrees F
Max. Working Pressure @ 70 F
150 psi
Standards
ARPM IP-7
Hose Configuration
Bulk Hose
Hose Cover Material
EPDM

Description

Item Garden Hose, Fitting Length Not Applicable, Fitting Material Not Applicable, Fitting Size Not Applicable, Fitting Type No Fittings, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Bulk Hose, Hose Cover Material EPDM, Hose Fitting A Diameter Not Applicable, Hose Fitting A Type No Fittings, Hose Fitting B Type No Fittings, Hose Inside Dia. 5/8 in, Hose Length 500 ft, Hose Reinforcement Material Synthetic Yarn, Hose Tube Material 450, Kink Resistant Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.