Shop CONTINENTAL

5/BX87 Banded Cogged V-Belt, 90" Outside Length, 3-19/64" Top Width, 13/32" Thickness, 5 Ribs

  • Mfr # 5/BX87

  • Zoro # G5256559


product price:  $161.99
/ea
Sold in multiples of 9 for $1,457.91
Free Shipping & Returns

Key Features

V-Belt Type
Banded Cogged
V-Belt Section
BX
Industry Number
5/BX87
Number of Ribs
5
Top Width
3-19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5/BX87
Zoro #
G5256559
UPC #
037256050046
Country of Origin
Mexico

Dimensions

Top Width
3-19/64 in
Thickness
13/32 in
Outside Length
90 in
Belt Trade Size
BX

Details

Item
Banded Cogged V-Belt
V-Belt Type
Banded Cogged
V-Belt Section
BX
Industry Number
5/BX87
Number of Ribs
5
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Construction
Reinforced Tie Band, Raw Edge, Cogged
For Use With
Multiple Belt Systems
Resistance Properties
Heat-Resistant, Oil-Resistant
Minimum Operating Temperature
-40 Degrees F
Number of Bands
5
Belt Material
Polybutadiene
Maximum Operating Temperature
230 Degrees F
Edge Construction
Raw Edge
Belt Series
Conti(R) VX Torque Team
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 5/BX87, Number of Bands 5, Outside Length 90 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 3 19/64 in, Belt Trade Size BX, V-Belt Type Banded/Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.