Shop CONTINENTAL
See all product information
6/B150 Banded V-Belt, 153" Outside Length, 3-31/32" Top Width, 13/32" Thickness, 6 Ribs
Mfr # 6/B150
Zoro # G5223570
product price:Â $308.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
B
Industry Number
6/B150
Number of Ribs
6
Top Width
3-31/32 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6/B150
- Zoro #
- G5223570
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Top Width
- 3-31/32 in
- Thickness
- 13/32 in
- Outside Length
- 153 in
- Belt Trade Size
- B
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- V-Belt Section
- B
- Industry Number
- 6/B150
- Number of Ribs
- 6
- Material
- Polybutadiene
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- For Use With
- Multiple Belt Systems
- Construction
- Reinforced Tie Band, Wrapped
- Number of Bands
- 6
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 140 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Series
- Conti(R) V Torque Team
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B150, Number of Bands 6, Outside Length 153 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 3 31/32 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.