Shop CONTINENTAL

6/B162 Banded V-Belt, 165" Outside Length, 3-31/32" Top Width, 13/32" Thickness, 6 Ribs

  • Mfr # 6/B162

  • Zoro # G5158647


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
B
Industry Number
6/B162
Number of Ribs
6
Top Width
3-31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6/B162
Zoro #
G5158647
UPC #
037256136955
Country of Origin
Germany

Dimensions

Top Width
3-31/32 in
Thickness
13/32 in
Outside Length
165 in
Belt Trade Size
B

Details

Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
B
Industry Number
6/B162
Number of Ribs
6
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
Construction
Reinforced Tie Band, Wrapped
For Use With
Multiple Belt Systems
Minimum Operating Temperature
-40 Degrees F
Number of Bands
6
Belt Material
Polybutadiene
Maximum Operating Temperature
140 Degrees F
Edge Construction
Wrapped
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Series
Conti(R) V Torque Team
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 6/B162, Number of Bands 6, Outside Length 165 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 3 31/32 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.