1-3/4in x .140in x 1-1/4-7 Threaded Super Wet Diamond Core Bit
Mfr # DB-11071
Zoro # G822840706
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Segment Thickness
0.140 in
For Use With
Diamond Core Drill
Segment Height
12 mm
Primary Material Application
All wet core drill rig coring.
Wet or Dry Application
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-11071
Zoro #
G822840706
UPC #
-
Country of Origin
Israel
Dimensions
Segment Thickness
0.140 in
Segment Height
12 mm
Width
1-3/4 in
Outside Dia.
1-3/4 in
Overall Length
1-3/4 in
Core Diameter
1-1/4"-7
Details
For Use With
Diamond Core Drill
Primary Material Application
All wet core drill rig coring.
Wet or Dry Application
Wet
Core Bit Cutter Material
Diamond
Item
Wet Core Bit
Segment Type
Segmented
Series
KK-S Super Wet Core Bit
Max. RPM
2,500 RPM
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.