1-3/8in x .140in x 1-1/4-7 Threaded Super Wet Diamond Core Bit
Mfr # DB-11068
Zoro # G322840848
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Segment Type
Crown
Width
1-3/8 in
Overall Length
1-3/8 in
For Use With
Diamond Core Drill
Core Bit Cutter Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-11068
Zoro #
G322840848
UPC #
-
Country of Origin
Israel
Dimensions
Width
1-3/8 in
Overall Length
1-3/8 in
Outside Dia.
1-3/8 in
Segment Thickness
0.140 in
Core Diameter
1-1/4"-7
Segment Height
crown-10 mm
Details
Segment Type
Crown
Item
Wet Core Bit
For Use With
Diamond Core Drill
Core Bit Cutter Material
Diamond
Wet or Dry Application
Wet
Series
KK-S Super Wet Core Bit
Primary Material Application
All wet core drill rig coring.
Max. RPM
3,300 RPM
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.