Zoro Homepage

1-5/8in x .140in x 1-1/4-7 Threaded Super Wet Diamond Core Bit

  • Mfr # DB-11070

  • Zoro # G222840801


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Segment Height
12 mm
Segment Type
Segmented
Outside Dia.
1-5/8 in
Overall Length
1-5/8 in
Segment Thickness
0.140 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11070
Zoro #
G222840801
UPC #
-
Country of Origin
Israel

Dimensions

Segment Height
12 mm
Outside Dia.
1-5/8 in
Overall Length
1-5/8 in
Segment Thickness
0.140 in
Width
1-5/8 in
Core Diameter
1-1/4"-7

Details

Segment Type
Segmented
Core Bit Cutter Material
Diamond
Series
KK-S Super Wet Core Bit
Max. RPM
2,750 RPM
Wet or Dry Application
Wet
Primary Material Application
All wet core drill rig coring.
Item
Wet Core Bit
For Use With
Diamond Core Drill

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.