Shop CONTINENTAL ABRASIVES
See all product information
Create Account
9in x .195in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit
- Mfr # DB-11041
- Zoro # G322840749
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 in
Core Diameter
1-1/4"-7
Core Bit Cutter Material
Diamond
Outside Dia.
9 in
Segment Height
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-11041
- Zoro #
- G322840749
- UPC #
- -
- Country of Origin
- Israel
- Item
- Wet Core Bit
- Core Bit Cutter Material
- Diamond
- Wet or Dry Application
- Wet
- For Use With
- Diamond Core Drill
- Primary Material Application
- All wet core drill rig coring.
- Series
- KK-P Premium Wet Core Bit
- Segment Type
- Segmented
- Max. RPM
- 450 RPM
Dimensions
- Overall Length
- 9 in
- Core Diameter
- 1-1/4"-7
- Outside Dia.
- 9 in
- Segment Height
- 12 mm
- Width
- 9 in
- Segment Thickness
- 0.195 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.