10in x .080in x DIA-7/8in - 5/8in Laser Welded Purpose Diamond Blade

  • Mfr # DB-00686

  • Zoro # G922840699


product price:  $90.85
/ea
Free Shipping & Returns

Key Features

Width
10 in
Segment Height
0.400 in
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Abrasive Material
Diamond
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00686
Zoro #
G922840699
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
10 in
Segment Height
0.400 in
Length
10 in
Blade Dia.
10 in
Segment Thickness
0.095 in
Inside Dia.
7/8"-5/8"

Details

Item
Diamond Saw Blade
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Abrasive Material
Diamond
Wet or Dry Application
Wet or Dry
Segment Type
Segmented
Max. RPM
6,100 RPM
Series
LM-301

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.