5in x .250in x 7/8in-5/8in Premium Diamond Tuck Pointing Blade
- Mfr # DB-00732
- Zoro # G722840721
product price:Â
$
40.15
/ea
Key Features
Blade Dia.
5 in
Max. RPM
12,225 RPM
For Use With
Angle Grinder
Inside Dia.
7/8"-5/8"
Segment Thickness
0.250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB-00732
- Zoro #
- G722840721
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Blade Dia.
- 5 in
- Inside Dia.
- 7/8"-5/8"
- Segment Thickness
- 0.250 in
- Segment Height
- 0.400 in
- Width
- 5 in
- Length
- 5 in
Details
- Item
- Diamond Tuck Pointing Blade
- Max. RPM
- 12,225 RPM
- For Use With
- Angle Grinder
- Segment Type
- Segmented
- Wet or Dry Application
- Dry
- Application
- Mortar Joints
- Series
- LM-150 Premium
- Abrasive Material
- Diamond
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.