10in x .105in x DIA-7/8in-5/8in Continuos Rim Fin Turbo Diamond Blade Super
- Mfr # DB-00570
- Zoro # G822840836
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
10 in
Width
10 in
Segment Type
Turbo
Wet or Dry Application
Wet or Dry
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB-00570
- Zoro #
- G822840836
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Blade Dia.
- 10 in
- Width
- 10 in
- Inside Dia.
- 7/8"-5/8"
- Segment Height
- 10 mm
- Length
- 10 in
- Segment Thickness
- 0.105 in
Details
- Item
- Diamond Saw Blade
- Segment Type
- Turbo
- Wet or Dry Application
- Wet or Dry
- Application
- General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
- Series
- TK650S
- Abrasive Material
- Diamond
- Max. RPM
- 6,100 RPM
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.