
11in x .195in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit
Mfr # DB-11043
Zoro # G222840689
product price: $814.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
1-1/4"-7
For Use With
Diamond Core Drill
Segment Thickness
0.195 in
Max. RPM
365 RPM
Segment Type
Segmented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-11043
Zoro #
G222840689
UPC #
-
Country of Origin
Israel
Dimensions
Core Diameter
1-1/4"-7
Segment Thickness
0.195 in
Segment Height
12 mm
Width
11'
Overall Length
11'
Outside Dia.
11'
Details
For Use With
Diamond Core Drill
Max. RPM
365 RPM
Item
Wet Core Bit
Segment Type
Segmented
Core Bit Cutter Material
Diamond
Wet or Dry Application
Wet
Series
KK-P Premium Wet Core Bit
Primary Material Application
All wet core drill rig coring.
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.