12in x .080in x 1in Premium Wet Tile Blade
- Mfr # DB-00812
- Zoro # G722840813
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
12 in
Series
TLK-800 Tile Wet
Segment Thickness
0.080 in
Inside Dia.
1"
Wet or Dry Application
Wet or Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB-00812
- Zoro #
- G722840813
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Blade Dia.
- 12 in
- Segment Thickness
- 0.080 in
- Inside Dia.
- 1"
- Width
- 12 in
- Length
- 12 in
- Segment Height
- 10 mm
Details
- Item
- Wet Ceramic Tile Diamond Blade Pro
- Series
- TLK-800 Tile Wet
- Wet or Dry Application
- Wet or Dry
- Abrasive Material
- Diamond
- Segment Type
- Continuous Rim
- Application
- Fast smooth cutting on a wide variety of ceramic tile, quarry tile, and other hard, vitreous material.
- Max. RPM
- 6,300 RPM
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.