12in x .125 x 1in-20mm General Purpose, Brick and Block Blade

  • Mfr # DB-00002

  • Zoro # G922840729


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1" - 20 mm
Width
12 in
Blade Dia.
12 in
Length
12 in
Series
GEM-1000P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00002
Zoro #
G922840729
UPC #
-
Country of Origin
Israel

Dimensions

Inside Dia.
1" - 20 mm
Width
12 in
Blade Dia.
12 in
Length
12 in
Segment Thickness
0.125 in
Segment Height
0.470 in

Details

Series
GEM-1000P
Abrasive Material
Diamond
Item
Diamond Saw Blade
Max. RPM
6,300 RPM
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
For Use With
High Speed Handheld Saw
Wet or Dry Application
Dry
Segment Type
Segmented

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.