12in x .125 x 1in-20mm Laser Welded Diamond Saw Blade

  • Mfr # DB-00601

  • Zoro # G722840684


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
6,300 RPM
Segment Height
0.470 in
Inside Dia.
1" - 20 mm
Segment Type
Segmented
Segment Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00601
Zoro #
G722840684
UPC #
-
Country of Origin
United States

Dimensions

Segment Height
0.470 in
Inside Dia.
1" - 20 mm
Segment Thickness
0.125 in
Length
12 in
Width
12 in
Blade Dia.
12 in

Details

Max. RPM
6,300 RPM
Item
Diamond Saw Blade
Segment Type
Segmented
Wet or Dry Application
Dry
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
For Use With
High Speed Handheld Saw
Abrasive Material
Diamond
Series
LM-101

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.