Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in x .125 x 1in-20mm Premium Segmented Turbo Blade

  • Mfr # DB-00571

  • Zoro # G122840697


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1" - 20 mm
For Use With
High Speed Handheld Saw or Small Walk Behind Saw
Max. RPM
6,300 RPM
Length
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00571
Zoro #
G122840697
UPC #
-
Country of Origin
Indonesia

Dimensions

Inside Dia.
1" - 20 mm
Length
12 in
Width
12 in
Segment Height
0.470 in
Segment Thickness
0.125 in
Blade Dia.
12 in

Details

For Use With
High Speed Handheld Saw or Small Walk Behind Saw
Max. RPM
6,300 RPM
Segment Type
Segmented Turbo
Wet or Dry Application
Wet or Dry
Series
TK-650
Item
Diamond Saw Blade
Application
Hard Brick and other hard materials such as bluestone ans some granites
Abrasive Material
Diamond

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.