12in x .125 x 1in-20mm (turbo segmented) Diamond Saw Blade

  • Mfr # DB-00581

  • Zoro # G322840787


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Segment Type
Segmented Turbo
Abrasive Material
Diamond
Max. RPM
6,300 RPM
Inside Dia.
1" - 20 mm
Blade Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00581
Zoro #
G322840787
UPC #
-
Country of Origin
Thailand

Dimensions

Inside Dia.
1" - 20 mm
Blade Dia.
12 in
Width
12 in
Segment Thickness
0.125 in
Length
12 in
Segment Height
0.470 in

Details

Segment Type
Segmented Turbo
Abrasive Material
Diamond
Max. RPM
6,300 RPM
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Wet or Dry Application
Wet or Dry
Item
Diamond Saw Blade
For Use With
High Speed Handheld Saw
Series
TK-750

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.