12in x .125 x 20mm Premium Segmented Turbo Blade
Mfr # DB-00572
Zoro # G022840698
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Wet or Dry Application
Wet or Dry
Segment Height
0.470 in
Application
Hard Brick and other hard materials such as bluestone ans some granites
Segment Thickness
0.125 in
Abrasive Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-00572
Zoro #
G022840698
UPC #
-
Country of Origin
Indonesia
Dimensions
Segment Height
0.470 in
Segment Thickness
0.125 in
Blade Dia.
12 in
Length
12 in
Width
12 in
Inside Dia.
20 mm
Details
Wet or Dry Application
Wet or Dry
Item
Diamond Saw Blade
Application
Hard Brick and other hard materials such as bluestone ans some granites
Abrasive Material
Diamond
Series
TK-650
Max. RPM
6,300 RPM
Segment Type
Segmented Turbo
For Use With
High Speed Handheld Saw or Small Walk Behind Saw
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.