Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in x .125 x 20mm (turbo segmented) Diamond Saw Blade

  • Mfr # DB-00582

  • Zoro # G422840717


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Wet or Dry Application
Wet or Dry
Inside Dia.
20 mm
Length
12 in
Abrasive Material
Diamond
Max. RPM
6,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00582
Zoro #
G422840717
UPC #
-
Country of Origin
Thailand

Dimensions

Inside Dia.
20 mm
Length
12 in
Width
12 in
Segment Height
0.470 in
Segment Thickness
0.125 in
Blade Dia.
12 in

Details

Wet or Dry Application
Wet or Dry
Abrasive Material
Diamond
Max. RPM
6,300 RPM
For Use With
High Speed Handheld Saw
Segment Type
Segmented Turbo
Item
Diamond Saw Blade
Series
TK-750
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.