Shop CONTINENTAL ABRASIVES
See all product information
Create Account
14in x .125 x 1in-20mm General Purpose, Brick and Block Blade
- Mfr # DB-00016
- Zoro # G522840686
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
14 in
Wet or Dry Application
Dry
Segment Height
0.470 in
Segment Type
Segmented
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB-00016
- Zoro #
- G522840686
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Blade Dia.
- 14 in
- Segment Height
- 0.470 in
- Length
- 14 in
- Width
- 14 in
- Inside Dia.
- 1" - 20 mm
- Segment Thickness
- 0.125 in
Details
- Item
- Diamond Saw Blade
- Wet or Dry Application
- Dry
- Segment Type
- Segmented
- Application
- General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
- Abrasive Material
- Diamond
- Max. RPM
- 5,400 RPM
- For Use With
- High Speed Handheld Saw
- Series
- GEM-1000P
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.