Shop MORSE
See all product information
Create Account
-27-3/16 in 811 General Purpose High Performance Portable Band Saw Blade, 27-3/16 in L, 1/2 in W x 0
- Mfr # ZWEP27811MC
- Zoro # G008680676
product price:Â
$
17.59
/ea
Key Features
Length
27-3/16 in
Width
1/2 in
Teeth per Inch
8/11 TPI
Thickness
0.02 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZWEP27811MC
- Zoro #
- G008680676
- UPC #
- 50326002653
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 8/11 TPI
- Material
- Bi-Metal
Dimensions
- Length
- 27-3/16 in
- Width
- 1/2 in
- Thickness
- 0.02 in
Description
M.K. Morse Band Saw Blade, General Purpose High Performance Portable, Series: 811, 27-3/16 in Length, 1/2 in Width, 0.02 in Thickness, 8/11 TPI, Variable Teeth, Bi-Metal Cutting Edge, Bi-Metal Body, Applicable Materials: Pipe, Tubing, Solids, Stainless Steel, Nail Embedded Wood and Plastics
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.