14in x .125 x 1in-20mm Laser Welded Combo Diamond Saw Blade

  • Mfr # DB-00580

  • Zoro # G322840817


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Inside Dia.
1" - 20 mm
Abrasive Material
Diamond
Segment Type
Alternating Seg/Turbo
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00580
Zoro #
G322840817
UPC #
-
Country of Origin
Thailand

Dimensions

Length
14 in
Inside Dia.
1" - 20 mm
Width
14 in
Segment Height
0.470 in
Blade Dia.
14 in
Segment Thickness
0.125 in

Details

Abrasive Material
Diamond
Segment Type
Alternating Seg/Turbo
Series
TK-Wild All Cut
Item
Diamond Saw Blade
Wet or Dry Application
Wet or Dry
Application
Universal- Combo. Brick, Block, Cured Concrete, Green Concrete, Asphalt on Highspeed or Low HP Flat Saws
For Use With
High Speed Handheld Saw or Small Walk Behind Saw
Max. RPM
5,400 RPM

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.